Crosstown 18 Gauge SS 33" x 22" x 9" Single Bowl Dual Mount Sink Kit with Filtered Beverage Faucet

  • Mfr # ECTSRS33229TFGB

  • Zoro # G006006683


product price:  $790.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33
Mounting Type
Dual Mount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Height
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECTSRS33229TFGB
Zoro #
G006006683
UPC #
94902142746
Country of Origin
China

Dimensions

Overall Length
33
Overall Height
9
Minimum Cabinet Size
36
Width
22

Details

Mounting Type
Dual Mount
Body Material
Stainless Steel
Finish
Stainless Steel
Gauge
18
Bowl Shape
Rectangular
Includes
LKAV71FLS Beverage Faucet and Filter with ECTSRS33229T Sink, CTXBG2915 Bottom Grid
Weight
27
No. of Bowls
1

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.