Crosstown 18 Gauge Stainless Steel Single Bowl Undermount Sink

  • Mfr # ECTRUAD211755

  • Zoro # G814539137


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22.5 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
18.5 in
Bowl Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRUAD211755
Zoro #
G814539137
UPC #
94902149233
Country of Origin
China

Dimensions

Overall Length
22.5 in
Overall Width
18.5 in
Bowl Depth
5.5 in
Bowl Width
17 in
Bowl Length
21 in
Minimum Cabinet Size
27 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Color
Silver
Bowl Shape
Rectangle
No. of Bowls
1
Standards
ASME A112.19.3; CSA B45.4; cUPC listed; NPCC; ADA Compliant
Product Style
Transitional

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home. 22-1/2in x 18-1/2in x 5-1/2in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.