Crosstown 18 Gauge Workstation SS 31-1/2" x 18-1/2" x 9" Single Bowl Undermount Sink and Faucet Kit

  • Mfr # ECTRU30169RTFCW

  • Zoro # G202676178


product price:  $986.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.5
Mounting Type
Undermount
Body Material
313 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTRU30169RTFCW
Zoro #
G202676178
UPC #
94902140742
Country of Origin
China

Dimensions

Overall Length
31.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
36
Faucet Spout Height (in.)
21.69
Bowl Length
30
Bowl Width
17
Overall Dimension
31-1/2 x 18-1/2 x 9

Details

Mounting Type
Undermount
Body Material
313 stainless steel, 18-gauge
Finish
Polished Satin
No. of Bowls
1
Flow Rate
1.8 gpm
Weight
30
Bowl Shape
Rectangular
Drain Opening
3.5
Faucet Spray Function
Aerated,Spray,Stainless Steel Coil Hand Spray Hose
Faucet Deck Clearance
6.98
Faucet Body Material
Chrome
Product Style
Transitional
Faucet Spray Type
Pre Rinse
Faucet Spout Type
Semiprofessional
Drain Location
Rear Right
Faucet Spout Reach (in.)
8.52
Number of Faucet Holes Required
1

Description

The Crosstown Workstation sink is the ideal solution for homeowners looking to maximize workspace in the kitchen. Custom accessories, included with the sink, slide back and forth along a built-in sink ledge. This allows you to conveniently go from washing and chopping to straining and even clean up without cluttering the counter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.