This item is Discontinued.

Elkay Crosstown Stainless Steel 35-7/8 X 20-1/4 X 9 60/40 Double Bowl Farmhouse Sink Kit ECTRUF32179RDBG

Crosstown Stainless Steel 35-7/8 X 20-1/4 X 9 60/40 Double Bowl Farmhouse Sink Kit (Discontinued)

  • Mfr # ECTRUF32179RDBG
  • Zoro # G108445014
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECTRUF32179RDBG
Zoro #
G108445014
UPC #
94902016122
Country of Origin
China

Dimensions

Overall Length
35.875 in
Overall Width
35.875 in
Overall Height
9 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Standards
ASME A112.19.3/CSA B45.4
Includes
ECTRUF32179R Sink, (1) GFOBG1717SS Bottom Grid, (1) GFOBG1217SS Bottom Grid, (2) LK35 Drains

Description

Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.