Crosstown Stainless Steel 36-1/2 X 18-1/2 X 9 Single Bowl Undermount Sink

  • Mfr # ECTRU35179

  • Zoro # G108444963


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
36.5 in
Overall Width
36.5 in
Overall Height
9 in
Finish
Polished Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRU35179
Zoro #
G108444963
UPC #
94902076386
Country of Origin
China

Dimensions

Overall Length
36.5 in
Overall Width
36.5 in
Overall Height
9 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.