Shop ELKAY
See all product information
Create Account
Stainless Steel 31-1/4 X 20-1/2 X 8 Offset Double Bowl Undermount Sink
- Mfr # EGUH3120L
- Zoro # G308438878
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31-1/4 in
Body Material
Stainless Steel
Finish
Soft Highlighted Satin
Overall Width
20-1/2 in
Overall Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGUH3120L
- Zoro #
- G308438878
- UPC #
- 94902378312
- Country of Origin
- China
- Body Material
- Stainless Steel
- Finish
- Soft Highlighted Satin
- Standards
- ASME A112.19.3/CSA B45.4
Dimensions
- Overall Length
- 31-1/4 in
- Overall Width
- 20-1/2 in
- Overall Height
- 8 in
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.