Shop ELKAY
See all product information
Cutting Board
Mfr # LKCB1217HW
Zoro # G4672471
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Walnut (Hardwood)
Width
17.3750 in
Length (In.)
12.5 in
Height
1.50 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- LKCB1217HW
- Zoro #
- G4672471
- UPC #
- 94902097992
- Country of Origin
- United States
Dimensions
- Width
- 17.3750 in
- Length (In.)
- 12.5 in
- Height
- 1.50 in
Details
- Material
- Solid Walnut (Hardwood)
Description
Elkay Cutting Board
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.