This item is Discontinued.

Elkay CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk LLVR19160-CU

CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk (Discontinued)

  • Mfr # LLVR19160-CU
  • Zoro # G8998488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLVR19160-CU
Zoro #
G8998488
UPC #
094902757667
Country of Origin
United States

Dimensions

Overall Length
19.625"
Overall Width
16.6875"
Overall Height
6"
Bowl Size
15.5" x 11.375"
Bowl Depth
6"

Details

Item
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
Body Material
CuVerro Antimicrobial Copper
Mounting Type
Drop-In
No. of Bowls
1
Number of Holes
0
Finish
Lustrous Satin
Includes
LKF293-CU overflow assembly
Drain Opening
1.5

Description

CuVerro Antimicro Copper,1 Bwl T-Mnt Snk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.