
Dart Canyon Stainless Steel 24-1/2" x 13" x 4-3/8" Reversible Bottom Grid
Mfr # CTXBG2513R
Zoro # G7344496
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24-1/2 in
Overall Width
13 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTXBG2513R
Zoro #
G7344496
UPC #
94902122434
Country of Origin
China
Dimensions
Overall Length
24-1/2 in
Overall Width
13 in
Details
Item
Bottom Grid
Material
Stainless Steel
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.