Shop BLANCO
See all product information
Create Account
Ikon 30" Apron Single Bowl, Coal Black
- Mfr # 402576
- Zoro # G122925356
product price:
$
1,313.00
/ea
Free Shipping & Returns
Key Features
Body Material
Silgranit
Overall Length
30 in
Depth
10 in
No. of Bowls
1
Finish
Coal Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402576
- Zoro #
- G122925356
- UPC #
- 747943050715
- Country of Origin
- Canada
- Body Material
- Silgranit
- No. of Bowls
- 1
- Finish
- Coal Black
- Item
- Kitchen Sink
- Standards
- IAPMO Certified, UPC Certified
Dimensions
- Overall Length
- 30 in
- Depth
- 10 in
- Overall Width
- 19 in
- Minimum Cabinet Size
- 33 in
Description
The IKON farmhouse sink is a fresh take on the classic farmhouse style. The kitchen sink’s slightly angled apron-front design adds architectural detail and comes in a range of nature-inspired colors that complement the latest kitchen trends. BLANCO’s IKON 30" sink features a spacious single bowl for easy washing of large pots and pans. Made of BLANCO’s patented SILGRANIT composite material, IKON sinks are engineered to withstand heavy cookware and hot bakeware. Combine the IKON 30" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.