Dayton Elite Stainless Steel Single Bowl Top Mount Sink With J Channels

  • Mfr # DSEJ125221

  • Zoro # G208439203


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Body Material
Stainless Steel
Finish
Elite Satin
Overall Width
25 in
Overall Height
8.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSEJ125221
Zoro #
G208439203
UPC #
94902666839
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
25 in
Overall Height
8.0625 in

Details

Body Material
Stainless Steel
Finish
Elite Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

Dayton offers a complete line of sinks, drains and accessories. From top mount to undermount and dual mount styles, Dayton sinks come in an array of sizes and configurations and offer product lines and packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.