Valea 27 Single Bowl, White
- Mfr # 442551
- Zoro # G622924996
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Body Material
Silgranit
Depth
9.87 in
Finish
White
Minimum Cabinet Size
30 in
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442551
- Zoro #
- G622924996
- UPC #
- 747943045025
- Country of Origin
- Canada
Dimensions
- Depth
- 9.87 in
- Overall Width
- 18 in
- Minimum Cabinet Size
- 30 in
- Overall Length
- 27 in
Details
- Body Material
- Silgranit
- Finish
- White
- No. of Bowls
- 1
- Standards
- IAPMO Certified, UPC Certified
- Item
- Kitchen Sink
Description
Spacious and durable, the VALEA 27" UNDERMOUNT KITCHEN SINK is designed for hardworking kitchens. Beautifully designed with a gentle shape that is comfortable and practical, the VALEA brings long-lasting style into the kitchen. Made of SILGRANIT, VALEA kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the VALEA sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.