This item is Discontinued.

Elkay Dayton SS, 25x22x5-3/8", 1 Bowl T-Mnt Sink, Drop-In Mount, 2 Hole, 21" x 15.75", Satin GE125222

Dayton SS, 25x22x5-3/8", 1 Bowl T-Mnt Sink, Drop-In Mount, 2 Hole, 21" x 15.75", Satin (Discontinued)

  • Mfr # GE125222
  • Zoro # G8995073
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GE125222
Zoro #
G8995073
UPC #
094902778877
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
5.375"
Bowl Depth
5.25"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
2
Item
Dayton SS,25x22x5-3/8",1 Bowl T-Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Dayton SS,25x22x5-3/8 In.,1 Bowl T-Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.