Dayton SS, 33x22x5-3/8", 2 Bowl T-Mnt Sink, Drop-In Mount, 2 Hole, Satin

  • Mfr # GE233222

  • Zoro # G8995688


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE233222
Zoro #
G8995688
UPC #
094902627809
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
5.375"
Bowl Depth
5.25" x 5.25"
Bowl Size
Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
2
Item
Dayton SS,33x22x5-3/8",2 Bowl T-Mnt Sink
Drain Opening
3.5
No. of Bowls
2

Description

Dayton SS,33x22x5-3/8 In.,2 Bowl T-Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.