Dayton SS, Equal 2 Bowl T-Mnt Snk, Fct Kit, Drop-In Mount, 4 Hole, Satin (Discontinued)
- Mfr # K233224DF
- Zoro # G8995721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K233224DF
Zoro #
G8995721
UPC #
094902758015
Country of Origin
United States
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
6.0625"
Bowl Depth
5.875" x 5.875"
Bowl Size
Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
4
Item
Dayton SS,Equal 2 Bowl T-Mnt Snk,Fct Kit
No. of Bowls
2
With Faucet / Without Faucet
With Faucet
Drain Opening
3.5
Includes
K233224 sink, LK2478CR faucet, two drains
Description
Dayton SS,Equal 2 Bowl T-Mnt Snk,Fct Kit
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.