Dayton SS, , Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 5 Hole, Satin (Discontinued)
- Mfr # KW10233225
- Zoro # G8995773
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KW10233225
Zoro #
G8995773
UPC #
094902462813
Country of Origin
United States
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
6.0625"
Bowl Depth
5.875" x 5.875"
Bowl Size
Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
5
Item
Dayton SS,,Equal 2 Bowl Top Mnt Sink
No. of Bowls
2
Drain Opening
3.5
Description
Dayton SS,,Equal 2 Bowl Top Mnt Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.