Dayton Stainless Steel 25 X 22 X 8-1/16 Single Bowl Top Mount Sink

  • Mfr # DSEW10125223

  • Zoro # G508444914


product price:  $298.99
/ea
Sold in multiples of 10 for $2,989.90
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
25 in
Body Material
Stainless Steel
Finish
Elite Satin
Overall Width
22 in
Overall Height
8.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSEW10125223
Zoro #
G508444914
UPC #
94902468204
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
8.0625 in

Details

Body Material
Stainless Steel
Finish
Elite Satin
Standards
ASME A112.19.3/CSA B45.4|Buy American Act

Description

Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.