Shop BLANCO
See all product information
Create Account
Precis Super Single Bowl, Cafe Brown
- Mfr # 440147
- Zoro # G622925160
product price:Â
$
631.15
/ea
Free Shipping & Returns
Key Features
Body Material
Silgranit
Depth
9.87 in
Overall Width
19 in
Standards
IAPMO Certified, UPC Certified
Overall Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440147
- Zoro #
- G622925160
- UPC #
- 747943027199
- Country of Origin
- Canada
- Body Material
- Silgranit
- Item
- Kitchen Sink
- Standards
- IAPMO Certified, UPC Certified
- No. of Bowls
- 1
- Finish
- Café
Dimensions
- Depth
- 9.87 in
- Overall Width
- 19 in
- Overall Length
- 32 in
- Minimum Cabinet Size
- 36 in
Description
The PRECIS SUPER SINGLE UNDERMOUNT KITCHEN SINK offers clean lines and a spacious single bowl design. One of BLANCO's most popular sinks, the PRECIS SUPER SINGLE features an extra-large bowl, so kitchen items such as baking sheets, pots and pans can be easily maneuvered. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.