Shop ELKAY
See all product information
Create Account
Dayton Stainless Steel 26-1/2 X 18-1/2 X 8, Single Bowl Undermount Sink
- Mfr # DCFU2416
- Zoro # G508439194
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26.5 in
Body Material
Stainless Steel
Finish
Soft Satin
Overall Height
8 in
Standards
ASME A112.19.3/CSA B45.4|Buy American Act
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCFU2416
- Zoro #
- G508439194
- UPC #
- 94902099644
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Finish
- Soft Satin
- Standards
- ASME A112.19.3/CSA B45.4|Buy American Act
Dimensions
- Overall Length
- 26.5 in
- Overall Width
- 18.5 in
- Overall Height
- 8 in
Description
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.