Shop ELKAY
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink
- Mfr # DSEW40233223
- Zoro # G308444985
product price:Â
$
330.99
/ea
Sold in multiples of 40 for
$13,239.60
Key Features
Overall Length
33 in
Body Material
Stainless Steel
Finish
Elite Satin
Overall Width
22 in
Overall Height
8-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DSEW40233223
- Zoro #
- G308444985
- UPC #
- 94902448077
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
- Overall Height
- 8-1/16 in
Details
- Body Material
- Stainless Steel
- Finish
- Elite Satin
- Standards
- ASME A112.19.3/CSA B45.4|Buy American Act
Description
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.