Dayton Stainless Steel 33 X 22 X 8-1/16 Single Bowl Drop-In Sink

  • Mfr # DSE133220

  • Zoro # G508444945


product price:  $381.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Finish
Elite Satin
Overall Width
22 in
Overall Height
8.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSE133220
Zoro #
G508444945
UPC #
94902096506
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
8.0625 in

Details

Body Material
Stainless Steel
Finish
Elite Satin

Description

Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.