Shop HOMEROOTS
See all product information
Create Account
35" X 39" Gray And Silver Stainless Steel and Wood Utility Cabinet With Sink
- Mfr # 553692
- Zoro # G222362815
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Overall Width
39.37 in
Overall Length
20.67 in
Overall Height
35.04 in
Color
Gray Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553692
- Zoro #
- G222362815
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Width
- 39.37 in
- Overall Length
- 20.67 in
- Overall Height
- 35.04 in
Details
- Item
- Kitchen & Utility Sink
- Color
- Gray Silver
Description
The 35-inch x 39-inch gray and silver stainless steel and wood utility cabinet with sink is a perfect blend of style and functionality. This contemporary piece features a sleek gray and silver finish that enhances any kitchen decor. Designed for drop-in installation, it offers easy setup and convenience. Crafted from durable stainless steel, the sink resists scratches, ensuring long-lasting beauty. The center drain placement aids in efficient water flow, while mounting hardware is included for hassle-free assembly. With a minimum base cabinet width of 39 inches, this utility cabinet fits seamlessly into various kitchen layouts. The sink mounts over the counter, providing a modern touch, and the basin depth of 4 inches accommodates daily washing needs with ease. 35.04-inch h x 39.37-inch w x 20.67-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.