Shop ELKAY
See all product information
Create Account
Deck Mnt 4In, Cs, 1Pc Spt, Lvr Hndl, 2In Chrome
Mfr # LK403L2
Zoro # G5496222
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Mounting Type
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK403L2
- Zoro #
- G5496222
- UPC #
- 94902390680
- Country of Origin
- China
Details
- Finish
- Chrome
- Mounting Type
- Deck
- Item
- Kitchen Faucet
Description
Elkay Deck Mnt 4In, Cs, 1Pc Spt, Lvr Hndl, 2In Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.