Dependabilt SS 21" x 25-13/16" x 43-3/4" 18 Gauge One Compartment Sink with Stainless Steel Legs

  • Mfr # E1C16X20-0X

  • Zoro # G8634744


product price:  $563.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Bowl Size
20 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
12 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1C16X20-0X
Zoro #
G8634744
UPC #
094902733029
Country of Origin
China

Dimensions

Bowl Size
20 in x 16 in
Bowl Depth
12 in
Manufacturers Warranty Length
5 yr
Overall Height
43 3/4 in
Faucet Hole Dia.
1 1/8 in
Overall Length
25 3/4 in
Overall Width
21 in
Bowl Width
20 in
Bowl Length
16 in
Work Surface Height
36 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Finish
Satin
Color
Silver
Item
Kitchen Sink
Side Splash
no
Drain Opening
3 1/2 in
Mounting Type
Floor
Standards
NSF
Number of Stations
1
Body Material
Stainless Steel
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
Gauge
18 ga
Includes
Basket Strainer, Galvanized Legs with Adjustable Feet
ADA Compliant
Not ADA Compliant
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Not Included
Sink Type
Kitchen
Series
Dependabilt
ADA Compliance
No
Sink Base Type
Frame
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Indoor/Outdoor Usage
Indoor
Includes Drainboard
No
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Includes Work Table
No
Number of Faucet Holes
2
Drainboard Location
No Drainboard
Number of Drainboards
0
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Number of Bowls
1
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Faucets
0
CEC Compliant
Non CEC Compliant

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.