Shop ELKAY
See all product information
Create Account
Economy Hand Sink Featuring Soap And Towel Dispenser Skirt And P-Trap 18 L X14.5 W X22.375 H
- Mfr # EHS-18-TSX
- Zoro # G408583911
product price:Â
$
1,293.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Material
Stainless Steel
Includes
Faucet
Overall Length
18 in
Height
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHS-18-TSX
- Zoro #
- G408583911
- UPC #
- 94902678054
- Country of Origin
- China
- Finish
- Stainless Steel
- Material
- Stainless Steel
- Includes
- Faucet
- Standards
- NSF 372 (lead free)
Dimensions
- Overall Length
- 18 in
- Height
- 23 in
- Width
- 18 in
Description
Elkay's Economy Series line of hand sinks are built to meet the needs of every food service and hospitality worker. This line of sinks is designed specifically for use by employees needing a clean and sanitary area to wash their hands. Offering a number of different designs, these sinks fit seamlessly into any kitchen or work area. As with all of Elkay's commercial sinks, the Economy Series Hand Sinks are NSF certified for all food service use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.