Elkay
Double Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish
Mfr # LR25214
Zoro # G5454471
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- No. of Bowls 1
- Overall Width 21.25"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (25120)
- ANVIL Clevis Hanger, 5"Pipe, 8.938"H, Steel (500360813)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 13)
- T&S BRASS Valve, Spray - Pre-Rinse (B-0107-C35)
- ELKAY Drop-In Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (CDKAD251765C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161655)
- ELKAY 16Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (EFRUAQ31169TWC)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233191)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117191)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141445)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (ECTRU21179T)
- Elkay Kitchen Sinks