This item is Discontinued.

Elkay Drain 3.5" Poly Disposer Flange W/ Rmvbl Basket Strainer/Stopper, Mint LKPDQD1MT

Drain 3.5" Poly Disposer Flange W/ Rmvbl Basket Strainer/Stopper, Mint (Discontinued)

  • Mfr # LKPDQD1MT
  • Zoro # G2741176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKPDQD1MT
Zoro #
G2741176
UPC #
94902123547
Country of Origin
United Kingdom

Dimensions

Length - Drains
4 in
Height (In.)
2.25 in
Width
4 in

Details

Material of Construction - Drains
Polymer
Finish
Mint Creme
Type
Drains + Waste Fittings

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.