Shop ELKAY
See all product information
Create Account
DrainReplKit, 8"H, Plastic, Multi-Color
- Mfr # 2000003058
- Zoro # G024998724
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Drain Replacement Kit
Includes
Bottle-Filler Drain Ferrule, Drain Receptor, Hose Connection, Drain/Plug
Color
Multi-Color
Compatible Mfr. Model Number
All Elkay and Halsey Taylor VR coolers with sensor-operated bottle filler
Overall Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003058
- Zoro #
- G024998724
- UPC #
- 094902180533
- Country of Origin
- Thailand
- Accessory Type
- Drain Replacement Kit
- Includes
- Bottle-Filler Drain Ferrule, Drain Receptor, Hose Connection, Drain/Plug
- Color
- Multi-Color
- Compatible Mfr. Model Number
- All Elkay and Halsey Taylor VR coolers with sensor-operated bottle filler
- Item
- Drain Replacement Kit
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Multi-Color
- Compatible Product Type
- Bottle Fillers
- Traction Material
- Plastic
Dimensions
- Overall Length
- 15 in
- Overall Height
- 8 in
- Width
- 15 in
- Length
- 15 in
Description
Drain Replacement Kit, Includes Bottle-Filler Drain Ferrule, Drain Receptor, Hose Connection, Drain/Plug, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 8 in, Overall Depth Not Applicable, Overall Length 15 in, Color Multi-Color, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.