Zoro Homepage

Drinking Fountain, 19 13/16 in H

  • Mfr # EZSDS

  • Zoro # G121684742


product price: $1,010.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZSDS
Zoro #
G121684742
UPC #
094902226910
Country of Origin
United States

Description

Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Gray, Housing Finish Vinyl Clad, Overall Height 19 13/16 in, Overall Depth 18 3/8 in, Overall Width 19 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.