Drinking Water Faucet Mtte Blk w/71300C WaterSentry PFAS, Lead, Microplastics NSF/ANSI Certified Filtr

  • Mfr # LKAV71FMB

  • Zoro # G206006681


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Valve Type
Ceramic Disc
Width
1.74
Height
12.93
Overall Length
7.13
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LKAV71FMB
Zoro #
G206006681
UPC #
94902141312
Country of Origin
China

Dimensions

Width
1.74
Height
12.93
Overall Length
7.13

Details

Finish
Matte Black
Valve Type
Ceramic Disc
Includes
Faucet with Filter ERF750
Material
Brass

Description

Access fresh, filtered drinking water right from the kitchen sink with the Avado filtered beverage faucet — an accessory that installs beside the main faucet. Save time and money and reduce plastic bottle waste by filling your glass, pitcher, stockpot and pet bowl at the sink. This faucet includes an easy-change, industry-leading filter that’s tested and certified to NSF/ANSI 42, 53, and 401 to reduce harmful contaminants, such as PFOA/PFOS (PFAS), lead, microplastics and more for cleaner, great-tasting water. Help protect you and your family with the Avado filtered beverage faucet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.