DrinkingFountain, 39-1/2", Silver, Plain

  • Mfr # LZSTL8WSSP-W1
  • Zoro # G021676120
product price: 
$
3,486.99
/ea
Free Shipping & Returns

Key Features

Filter Location
Bottom Panel Access
Overall Height
39 1/2 in
Basin Material
Stainless Steel
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Overall Depth
36 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSSP-W1
Zoro #
G021676120
UPC #
094902159195
Country of Origin
United States
Filter Location
Bottom Panel Access
Basin Material
Stainless Steel
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Power Consumption
370 W
Power Source - TS Only
Electric Corded
Chiller Compatible
Chiller Compatible
Maximum Cold Water Temperature
50 Degrees F
Antimicrobial
Antimicrobial
Environment
Indoor
Includes
Bottle Filler, Filter, Water Cooler
Includes Pet Bowl
Pet Bowl Not Included
Refrigerant Type
R134A
Vandal Resistant
Not Vandal Resistant
Housing Material
Stainless Steel
Includes Water Filter
Water Filter Included
Temperature Adjustment
Adjustable
Bottle Dispenser Actuation
Sensor
Cooling Capacity
8 gph @ 50 Degrees F
Compatible Back Panel Manufacturer Part Number
STLBFUP
Housing Finish
Plain
Item
Bi-Level Drinking Fountain with Bottle Filler
Features
Connected Dashboard Lets Facility Managers Monitor Filter Status Across all Units Making it Easier to Plan and Anticipate Filter Replacements, Fillsafe Recognition Automatically Recognizes New Filter and Updates LED Light Back to Green, Green Ticker(TM) Informs User of Number of 20 oz Plastic Water Bottles Saved from Waste, Key Plastic Components are Manufactured with Silver Ion Antimicrobial Agent Helping to Provide Clean Stain and Odor Free Surfaces, One-Box Packaging so the Cooler and Bottle Filler Ship Together, Quick Filter Change Wrapper Provides Easy Access to Filter from Front and Side of Cooler for Convenient and Efficient Filter Change in under a Minute, Save Time and Effort by Viewing Bottles Saved Across all Units in the Building or Campus, Schedule Flushing Events from your Desktop with Automatic Record-Keeping to Ensure Compliance and Safety, Understand the Volume of Water Consumed vs Wasted at a Glance across all Connected Units
Includes Water Chiller
Water Chiller Included
Number of Mounting Holes
6
Housing Color
Silver
ADA Compliant
ADA Compliant
Refrigeration
Refrigerated
Bubbler Material
Stainless Steel
Filter Status Indicator
Filter Status Indicator Included
Station Type
Bottle Filling Dispenser, Bi-Level Fountain
Maximum Flow Rate
1.1 gpm
Fountain Actuation
Sensor
Full Load Current
5 A
Operating Voltage
115V
Standards
ADA, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No.120, FCC, ICC A117.1, ISED, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Power Source
Electric Corded
Power Source - old
Electric Corded

Dimensions

Overall Height
39 1/2 in
Overall Depth
36 3/4 in
Width
19 in
Inlet Pipe Size
3/8 in
Mounting Hole Diameter
5/16 in
Manufacturer Warranty Length
5 yr
Fits Chest Size
Connected Dashboard Lets Facility Managers Monitor Filter Status Across all Units Making it Easier to Plan and Anticipate Filter Replacements, Fillsafe Recognition Automatically Recognizes New Filter and Updates LED Light Back to Green, Green Ticker(TM) Informs User of Number of 20 oz Plastic Water Bottles Saved from Waste, Key Plastic Components are Manufactured with Silver Ion Antimicrobial Agent Helping to Provide Clean Stain and Odor Free Surfaces, One-Box Packaging so the Cooler and Bottle Filler Ship Together, Quick Filter Change Wrapper Provides Easy Access to Filter from Front and Side of Cooler for Convenient and Efficient Filter Change in under a Minute, Save Time and Effort by Viewing Bottles Saved Across all Units in the Building or Campus, Schedule Flushing Events from your Desktop with Automatic Record-Keeping to Ensure Compliance and Safety, Understand the Volume of Water Consumed vs Wasted at a Glance across all Connected Units

Description

Elkay Enhanced Connected

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews