Shop ELKAY

BottleFillingStation, Gry, 48", SS

  • Mfr # DSSBF8SP-W1
  • Zoro # G921723276

product price: 
$
3,013.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
8 gph
Overall Height
48 in
Housing Material
Stainless Steel
Dispensing Area Depth
2 11/16 in
Filter Location
Top Panel Access
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSSBF8SP-W1
Zoro #
G921723276
UPC #
094902168968
Country of Origin
United States
Cooling Capacity
8 gph
Housing Material
Stainless Steel
Filter Location
Top Panel Access
Includes
51300C Bottle Filler
Water Temperature Types
Cold
Features
Chilled Water, Cloud Connected Device, Green Ticker(TM), Hands Free, Laminar Flow, Visual Filter Monitor
Dispenser Actuation
Sensor
Environment
Indoor
ADA Compliant
ADA Compliant
Inlet Connection Type
Tube
Refrigerant Type
R134A
Refrigeration
Refrigerated
Temperature Adjustment
Adjustable
Accessory Type
Bottle Filling Station
Standards
ADA and ICC A117.1, CAN/CSA C22.2 No. 120, FCC and ISED, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Power Source - TS Only
Electric Corded
Antimicrobial
Antimicrobial
Operating Voltage
115V
Includes Water Filter
Water Filter Not Included
Filter Status Indicator
Filter Status Indicator Included
Compatible Filter Manufacturer Part Number
51300C
Item
Bottle Filling Station
Number of Dispensers
1
Housing Finish
Stainless
Housing Color
Gray
Minimum Supply Line Pressure
20 psi
Includes Water Chiller
Water Chiller Not Included
Power Source
Electric Corded
Power Source - old
Electric Corded

Dimensions

Overall Height
48 in
Dispensing Area Depth
2 11/16 in
Inlet Tube Outside Diameter
3/8 in
Overall Depth
21 1/2 in
Manufacturer Warranty Length
1 yr (Date of Install), 18 mo (from Date of Shipment)
Dispensing Area Height
27 1/16 in
Drain Outside Diameter
1 1/4 in
Width
15 in
Inlet Pipe Size
1 1/2 in
Fits Chest Size
Chilled Water, Cloud Connected Device, Green Ticker(TM), Hands Free, Laminar Flow, Visual Filter Monitor

Description

Filtered Refrigerated Bottle Filling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.