Shop ELKAY

Indoor, Yes ADA, Drinking Fountain with Bottle Filler

  • Mfr # LZO8WSLK

  • Zoro # G700428088


product price: 
$
1,934.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Indoor / Outdoor
Indoor
Number of Levels
2
Cold Water Capacity
8 gph
Vandal Resistant
Not Vandal Resistant
Dispenser Operation
Electronic Sensor, Electronic Sensor (Bottle)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LZO8WSLK
Zoro #
G700428088
UPC #
094902129198
Country of Origin
United States

Dimensions

Overall Width
18 3/8 in
Bottle Filler Width
3 9/16 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
19 in
Overall Height
39 1/16 in
Mounting Hole Diameter
7/16 in
Bottle Filler Depth
17 7/8 in
Width
19 in

Details

Indoor / Outdoor
Indoor
Item
Drinking Fountain with Bottle Filler
Number of Levels
2
Cold Water Capacity
8 gph
Vandal Resistant
Not Vandal Resistant
Dispenser Operation
Electronic Sensor, Electronic Sensor (Bottle)
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
ADA Compliant
ADA Compliant
Refrigerated / Non-Refrigerated
Refrigerated
Includes
Filter
Dispenser Design
Wall
Operating Voltage
115V AC
Temperature Adjustment
Factory Set but Adjustable
Features
Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor
Fountain Actuation
Front Pushbar/Side Pushbar
Full Load Current
6 A
Cooling Capacity
8 gph @ 50 Degrees F
Power Source
Electric Corded
Refrigerant Type
R134A
Includes Pet Bowl
Pet Bowl Not Included
Bottle Dispenser Actuation
Sensor
Power Consumption
370 W
Maximum Cold Water Temperature
50 Degrees F
Includes Back Panel
Back Panel Not Included
Number of Mounting Holes
3
Includes Water Filter
Water Filter Included
Housing Color
Gray
Station Type
Bottle Filling Dispenser, Single Fountain
Antimicrobial
Antimicrobial
Product Weight
85 lb
Number of Bubblers
1
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Refrigeration
Refrigerated
Housing Finish
Granite
Environment
Indoor
Housing Material
Vinyl Clad Steel
Filter Location
Bottom Panel Access
Compatible Back Panel Manufacturer Part Number
SSBFUP
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete hands-free cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews