Shop ELKAY
See all product information
Create Account
EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel
- Mfr # VRC8WSK
- Zoro # G708621283
product price:Â
$
3,396.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Voltage
115V
Material
Stainless Steel
Depth
18-9/16 in
Includes
Bottle Filling Station, Cooler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRC8WSK
- Zoro #
- G708621283
- UPC #
- 94902771816
- Country of Origin
- United States
Dimensions
- Depth
- 18-9/16 in
- Height
- 38-13/16 in
- Width
- 16 5/16 in
Details
- Color
- Silver
- Voltage
- 115V
- Material
- Stainless Steel
- Includes
- Bottle Filling Station, Cooler
- Type
- Water Refilling
Description
Vandal-resistant pushbutton activation. Auto 20-second shut-off. Laminar Flow provides minimal splash. Real Drain System eliminates standing water. Visual User Interface display. Innovative Green Ticker, counts bottles saved from waste. Includes Vandal-resistant bubbler. Cooler panel finish: Stainless Steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.