Zoro Homepage

Drop-In Classroom Sink Package, 4 Hole, 16" x 13-1/2", Lustrous Highlighted Satin

  • Mfr # DRKAD251750C

  • Zoro # G8634796


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Body Material
Stainless steel
Finish
Lustrous Highlighted Satin
Overall Width
17"
Overall Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRKAD251750C
Zoro #
G8634796
UPC #
094902589701
Country of Origin
Multiple

Dimensions

Overall Length
25"
Overall Width
17"
Overall Height
5"
Bowl Depth
5"
Manufacturers Warranty Length
Limited Lifetime
Faucet Hole Dia.
(3) 1-1/2"; (1) 1-1/8" Slotted
Bowl Size
16" x 13-1/2"
Bowl Length
16 in
Water Inlet Connection Size
1/2 in
Bowl Width
13 1/2 in
Drain Opening Diameter
3 1/2 in

Details

Body Material
Stainless steel
Finish
Lustrous Highlighted Satin
Number of Holes
4
Item
Drop-In Classroom Sink Package
Gauge
18
ADA Compliant
Yes
Standards
Sink-ASME A112.19.3/CSA B45.4; Faucet-ASME A112.18.1/CSA B125.1, NSF 372 (lead free), NSF 61
No. of Bowls
1
Faucet Mounting Centers
4"
Compliance
ADA Compliant
Drain Opening
3-1/2"
Includes
Mfr No. LKD2439C, LK1141A, LK35; Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Faucet Operation
(2) Handle
Flow Rate
1.5 gpm
Number of Stations
1
Color
Silver
Bowl Shape
Rectangular
CEC Compliant
CEC Compliant
Counter Mounting Type
Drop-In
Sink Material
Stainless Steel
Series
Lustertone Classic
Includes Installation Hardware
Yes
ADA Compliance
Yes
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Included
Mounting Type - Sinks
Countertop
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Included
Sink Type
Classroom
Number of Faucet Holes
4
Mounting Location - Faucet
Deck
Faucet Body Material
Stainless Steel
Water Inlet Connection Type
NPSM
Includes Back Splash
Back Splash Not Included
Number of Faucet Mounting Holes
4
Number of Bowls
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Number of Drainboards
0
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.