This item is Discontinued.

Elkay Dunnage Rack, 48x24x12, Overall ADR482412-MX

Dunnage Rack, 48x24x12, Overall (Discontinued)

  • Mfr # ADR482412-MX
  • Zoro # G8823488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR482412-MX
Zoro #
G8823488
UPC #
094902731865
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
12"

Details

Item
Dunnage Rack
Material
Heavy Duty 6063 Aluminum
Load Capacity
1500 lb.

Description

Dunnage Rack,48x24x12,Overall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.