
Economy Work Table Stainless Steel Under Shelf 2 Backsplash 48 L X 30 W X 36 H Over All
Mfr # EWT30S48-STG-2X
Zoro # G908589291
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
48 in
Height
38 in
Width
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWT30S48-STG-2X
Zoro #
G908589291
UPC #
94902733883
Country of Origin
China
Dimensions
Length
48 in
Height
38 in
Width
48 in
Details
Material
Stainless Steel
Description
Elkay Foodservice Budget Work Table, 30inX48in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 400 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.