Economy Work Table Stainless Steel Under Shelf 2 Backsplash 60 L X 24 W X 36 H Over All

  • Mfr # EWT24S60-STG-2X

  • Zoro # G508589240


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Material
Stainless Steel
Height
38 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWT24S60-STG-2X
Zoro #
G508589240
UPC #
94902733685
Country of Origin
China

Dimensions

Width
60 in
Height
38 in
Length
60 in

Details

Material
Stainless Steel

Description

Elkay Foodservice Budget Work Table, 24inX60in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 400 Series Stainless Steel, NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.