This item is Discontinued.

Elkay Elkay Crosstown 18 Gg SS 33"x22"x9" 2-Bowl 2 Mt Kitchen Sink Kit Black ECTSR33229TBG0

Elkay Crosstown 18 Gg SS 33"x22"x9" 2-Bowl 2 Mt Kitchen Sink Kit Black (Discontinued)

  • Mfr # ECTSR33229TBG0
  • Zoro # G5479431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTSR33229TBG0
Zoro #
G5479431
UPC #
94902110370
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9 in
Bowl Depth
9 in
Depth
9 in
Minimum Cabinet Size
36 in
Bowl Length
14.75 in
Bowl Width
16.75 in

Details

Item
Kitchen Sink
Body Material
Stainless Steel
Gauge
18 Ga
No. of Bowls
2
Finish
Stainless steel
Bowl Shape
Rectangular
Product Style
Transitional
Drain Location
Rear Center, Rear Center

Description

Elkay Crosstown 18 Gauge Stainless Steel 33" X 22" X 9" Double Bowl Dual Mount Kitchen Sink Kit Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.