This item is Discontinued.

Elkay Elkay Fireclay 29-7/8"x19-3/4"x10-1/16" 1Bwl FarmH UMt Kitchen Sink MG SWUF28179MG

Elkay Fireclay 29-7/8"x19-3/4"x10-1/16" 1Bwl FarmH UMt Kitchen Sink MG (Discontinued)

  • Mfr # SWUF28179MG
  • Zoro # G5481303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWUF28179MG
Zoro #
G5481303
UPC #
94902113104
Country of Origin
United States

Dimensions

Overall Length
29.97 in
Overall Width
19.93 in
Overall Height
10.06 in
Bowl Depth
9-1/8 in
Depth
9.125 in
Minimum Cabinet Size
33 in
Bowl Width
18.31 in
Bowl Length
28.47 in

Details

Body Material
Fireclay
Finish
Matte Gray
Item
Kitchen Sink
Bowl Shape
Rectangular
No. of Bowls
1
Drain Location
Center
Product Style
Traditional

Description

Elkay Fireclay 29-7/8" x 19-3/4" x 10-1/16", Single Bowl Farmhouse Undermount Kitchen Sink, Matte Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.