Elkay LKQS35PA 3-1/2" Basket Strainer
- Mfr # LKQS35PA
- Zoro # G8369160
product price:Â
$
65.45
/ea
Key Features
Material
Polymer
Finish
Parchment
Type
Drains + Waste Fittings
Width
4.50 in
Overall Length (In.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LKQS35PA
- Zoro #
- G8369160
- UPC #
- 94902094007
- Country of Origin
- United Kingdom
Dimensions
- Width
- 4.50 in
- Overall Length (In.)
- 4.5 in
- Height
- 3 in
Details
- Material
- Polymer
- Finish
- Parchment
- Type
- Drains + Waste Fittings
- Item
- Strainer,Polymr Drain,Strainer,Parchment
Description
Strainer,Polymr Drain,Strainer,Parchment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.