This item is Discontinued.

Elkay Elkay Locking Hose Bib Accessory, Pur LK4471LHBPUR

Elkay Locking Hose Bib Accessory, Pur (Discontinued)

  • Mfr # LK4471LHBPUR
  • Zoro # G4666363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK4471LHBPUR
Zoro #
G4666363
UPC #
94902067650
Country of Origin
United States

Dimensions

Size
7-5/16" L x 5-3/16" W x 10" H

Details

Item
Locking Hose Bib
Material
Stainless Steel
Finish
Purple
ADA Compliant
No
Type
Outdoor
Standards
American Act

Description

Elkay Locking Hose Bib Accessory,Pur

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.