This item is Discontinued.

Elkay Elkay Solenoid Valve 120V 36293C

Elkay Solenoid Valve 120V (Discontinued)

  • Mfr # 36293C
  • Zoro # G4886242
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36293C
Zoro #
G4886242
UPC #
94902602882
Country of Origin
United States

Details

Item
Solenoid Valve
Voltage
120V

Description

Elkay Solenoid Valve 120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.