This item is Discontinued.

Elkay Elkay Wall Mnt 8In, Ha 10In Spt, Lvr Hndl, 2In, 1/2In Hw Chrome LK940HA10L2H

Elkay Wall Mnt 8In, Ha 10In Spt, Lvr Hndl, 2In, 1/2In Hw Chrome (Discontinued)

  • Mfr # LK940HA10L2H
  • Zoro # G5495592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK940HA10L2H
Zoro #
G5495592
UPC #
94902393858
Country of Origin
China

Dimensions

Width
10 in
Height
10.6875 in
Length (In.)
8 in
Spout Height
10.6875 in

Details

Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
1.500 GPM
Handle Type
2" Lever Handle
Mounting Type
Wall
Item
Kitchen Faucet
Valve Type
Quarter Turn Ceramic Disc
Body Material
Brass
Features
1/2" Adjustable Inlets,Low Flow,Solid Brass Construction,Spout Swing Restriction Pin
Material
Chrome-plated Brass

Description

Elkay Wall Mnt 8In, Ha 10In Spt, Lvr Hndl, 2In, 1/2In Hw Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.