Explore 1 Hole Bar Faucet, Pullout Lvr Hndl, Lever Handle, Single Hole Only Mount, 1 Hole (Discontinued)
- Mfr # LKEC1042PN
- Zoro # G9374248
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKEC1042PN
Zoro #
G9374248
UPC #
094902613161
Country of Origin
Israel
Dimensions
Spout Length
10.4375"
Height
13.5"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Nickel
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Explore 1 Hole Bar Faucet,Pullout Lvr Hndl
Body Material
Brass
Connection
3/8" Female Compression Hose Assembly
Valve Type
Ceramic Disc
Residential / Commercial
Residential
Description
Explore 1 Hole Bar Fct,Pullout Lvr Hndl
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.