Shop ELKAY
See all product information
Ez H2O Retro Kit
Mfr # EZWSRK
Zoro # G4673171
product price:Â $1,085.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Elkay
Material
Stainless Steel
Size
17-7/8" L x 3-9/16" W x 18-7/8" H
Voltage
115V
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- EZWSRK
- Zoro #
- G4673171
- UPC #
- 94902745909
- Country of Origin
- United States
Dimensions
- Size
- 17-7/8" L x 3-9/16" W x 18-7/8" H
Details
- Item
- Retrofit Bottle Filling Station Kit
- Fits Brand
- Elkay
- Material
- Stainless Steel
- Voltage
- 115V
- Finish
- Stainless Steel
- ADA Compliant
- Yes
- Standards
- ADA and ICC A117.1, American Act, CAN/CSA C22.2, Green Spec, NSF 61, NSF 372 (lead free), UL 399
- Faucet Operation
- Sensor
Description
Elkay Ez H2O Retro Kit
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.