This item is Discontinued.

Elkay EZH2O-LMABFTLDDL, Combo 2 Levels, Light Gray Granite, Indoor LMABFTLDDWSLK

EZH2O-LMABFTLDDL, Combo 2 Levels, Light Gray Granite, Indoor (Discontinued)

  • Mfr # LMABFTLDDWSLK
  • Zoro # G9003799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMABFTLDDWSLK
Zoro #
G9003799
UPC #
094902014555
Country of Origin
United States

Dimensions

Width
18.625"
Depth
36.25"
Height
46.25"

Details

Indoor / Outdoor
Indoor
Color
Light Gray Granite
Item
EZH2O-LMABFTLDDL,Combo
Voltage
115V/60Hz
Number of Levels
2
ADA Compliant
Yes
Includes
Water Cooler (LMABFTLDDWSLC), Bottle Filler (LZWSR), Filter

Description

EZH2O-LMABFTLDDL,Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.