Shop ELKAY
See all product information
Create Account
Kit
- Mfr # 2000003052
- Zoro # G424998720
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Includes
Branch-Line Tube, Bottle-Filler Drain Ferrule, Drain Receptor, Drain Tube
Material
Plastic
Overall Height
7 in
Width
9 1/2 in
Color
Multi-Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003052
- Zoro #
- G424998720
- UPC #
- 094902180472
- Country of Origin
- Viet Nam
- Includes
- Branch-Line Tube, Bottle-Filler Drain Ferrule, Drain Receptor, Drain Tube
- Material
- Plastic
- Item
- Drain Kit
- Color
- Multi-Color
- Accessory Type
- Drain Kit
- Shell Material
- Plastic
- Wire Color
- Multi-Color
- Compatible Product Type
- Water Coolers
- Traction Material
- Plastic
Dimensions
- Overall Height
- 7 in
- Width
- 9 1/2 in
- Overall Length
- 18 1/2 in
- Length
- 18 1/2 in
Description
Drain Kit, Includes Branch-Line Tube, Bottle-Filler Drain Ferrule, Drain Receptor, Drain Tube, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 7 in, Overall Depth Not Applicable, Overall Length 18 1/2 in, Color Multi-Color, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.