Shop ELKAY
See all product information
Create Account
Faucet Assembly
Mfr # LKDA2437C
Zoro # G4965473
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome-plated Brass
Connection
NPSM
Finish
Chrome
Height
16.8750 in
Connection (In.)
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LKDA2437C
- Zoro #
- G4965473
- UPC #
- 94902013053
- Country of Origin
- China
Dimensions
- Height
- 16.8750 in
- Overall Length (In.)
- 13.25 in
- Width
- 6.6250 in
Details
- Material
- Chrome-plated Brass
- Connection
- NPSM
- Finish
- Chrome
- Connection (In.)
- 1/2"-14
- Handle Type
- 2.6" Lever Handle
- Number of Handles
- 2
- Features
- Low Flow
Description
Elkay Faucet Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.