Faucet, Sngl Hole, Fw Levr, Chro, Forward Only Lever Handle, Single Hole Only Mount, 1 Hole (Discontinued)
- Mfr # LKEC2012CR
- Zoro # G8813441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKEC2012CR
Zoro #
G8813441
UPC #
94902746876
Country of Origin
China
Dimensions
Spout Length
13.75"
Height
16.5"
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Chrome
Number of Handles
1
Faucet Operation
Forward Only Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Forward Only Lever Handle
Mounting Type
Deck Mount
Item
Faucet,Sngl Hole,Fw Levr,Chro
Valve Type
Ceramic Disc
Body Material
Brass
Connection
1/2"-14 NPSM
Residential / Commercial
Residential
Description
Faucet,Sngl Hole,Fw Levr,Chro
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.